Shop ERGODYNE

Glove, A7, Tungsten Knit, M, PR

  • Mfr # 7072
  • Zoro # G303078420

product price: 
$
17.75
/pr

Key Features

Color
Gray
Cuff Style
Knit
ANSI/ISEA Cut Level
A7
Glove Coating Color
Black
Series
ProFlex 7072
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7072
Zoro #
G303078420
UPC #
720476103134
Country of Origin
China
Color
Gray
Cuff Style
Knit
ANSI/ISEA Cut Level
A7
Glove Coating Color
Black
Series
ProFlex 7072
Sold As
Pair
Touchscreen Compatible
No
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Reversible
No
Standards
ANSI 105, EN 388
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Coating Material
Nitrile
Knit Material
Tungsten
Glove Construction
Seamless Knit
Palm Style
Grip-Coated
Hem Style
Finished
Item
Coated glove
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Insulated
No
Hand Protection Style
Glove
Glove Features
Extended Cuff
Latex-Free
No
Pairs per Package
1
Base Coating Coverage
Palm
Fabric Weight
0.14 lb
Double-Dipped
Yes
Silicone-Free
No
Base Coating Material
Nitrile
EN 388 Rating
4X44F
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Puncture Level
5
Cuff Color
Gray
ANSI/ISEA Abrasion Level
6
Finger Coverage
Full Finger

Dimensions

Glove Size
M
Size- Numeric
8
Thickness
18 ga
Size- Alpha
M
Glove Length
4 in

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Tungsten, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X44F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.