Men's Met Guard Heavy Duty Work Boot, 9 1/2 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615966


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615966
UPC #
094729118726
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Removable Insole
No
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Sole Pattern
Textured
Wide Toe Cap
Yes
Insole System
Nonremovable
Non-Marking Sole
No
Insulated
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
External
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Int Hi Steel Toe
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
External
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Insole Technology
Non-Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.