Men's Met Guard Heavy Duty Work Boot, 9 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615957


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615957
UPC #
094729134900
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
9
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Shank Material
Steel
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Liner Material
Synthetic Fabric
Removable Insole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.91
Standards
ASTM F2413-18
Conductive
No
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Footwear Shank Type
Steel
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Series
Int Hi Steel Toe
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
External
Heel Style
Flat Heel
Insole Technology
Non-Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.