This item is Discontinued.

Carolina Shoe Oxford Shoes, 11-1/2, EE, Black, Alloy, PR CA3583

Oxford Shoes, 11-1/2, EE, Black, Alloy, PR (Discontinued)

  • Mfr # CA3583
  • Zoro # G2618843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3583
Zoro #
G2618843
UPC #
726363655823
Country of Origin
Viet Nam

Dimensions

Footwear Width
EE
Size
11-1/2
Heel Height
Less Than 1/2 in
Height
Low

Details

Upper Material Description
Leather
Color
Tully Black
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Synthetic
Insulated
No
Waterproof Type
None
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Outsole Material
Rubber
Chemical Resisting Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Wide Toe Cap
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Removable Insole
No
For Outdoor Traction
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Style
Loafer Shoe
Style Number
CA3583
Waterproof
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Insulation Type
None
Puncture Resistant Insole
No
Toe Type
Alloy
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Opanka
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Metatarsal System
No
Completely Non Metallic
No
Gender
Men's
Electrical Hazard Rated
No
Item
Work Shoe
Insole System
Pillow Cushion
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Conductive
No
Safety Criteria
Alloy Toe, Static Dissipative (SD), Oil-Resistant Sole

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Tully Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number CA3583, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.