Shop All Steel Toe Shoes
Carolina Shoe
Size 10 1/2 Men's Athletic Shoe Aluminum Work Shoe, Dark Gray
Mfr # CA1900
Zoro # G902485827
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width EE
- Upper Color Gray
- Upper Boot Material Mesh
Product Information
- Brand Carolina Shoe
- MFR # CA1900
- Zoro # G902485827
- UPC # 726363702657
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Size (PRINT) | 10 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3800)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- SKECHERS Work Shoes, 6-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 6.5)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- Carolina Shoe Foot Protection