Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carolina Shoe Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown CA9599

Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)

  • Mfr # CA9599
  • Zoro # G9036142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9599
Zoro #
G9036142
UPC #
726363437276
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Heel Height
3/4 in
Footwear Width
2E
Height
6 in
Footwear Size
8 1/2
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof
No
Non Metallic Upper
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Static Dissipative
No
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Style Number
CA9599
Liner Material
Nylon
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Midsole Material
Leather
Wide Toe Cap
No
Toe Type
Steel
Color
Brown
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Shank Material
Steel
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insole System
Removable AG7
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Insulated
No
Metatarsal Guard
Internal
Standards
ASTM F2413-18
Resists
Heat
Upper Material
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Steel Toe
Metatarsal Guard Style
Internal
Slip Resistant
No
Heel Style
Defined Heel
Series
CA9599
Heat Resistant
No
Non-Marking Upper
No
Outsole Technology
Vibram(R)
Construction
Cemented
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Outsole Technology (PRINT)
Vibram(R)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.