Shop All Steel Toe Shoes
Carolina Shoe
Size 9 Men's Athletic Shoe Aluminum Work Shoe, Dark Gray
Mfr # CA1900
Zoro # G302568281
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width D
- Upper Color Gray
- Waterproof No
- Insulated No
- Midsole Material EVA
Product Information
- Brand Carolina Shoe
- MFR # CA1900
- Zoro # G302568281
- UPC # 726363702732
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | D |
Size | 9 |
Footwear Width | D |
Size (PRINT) | 9 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 16 ft Length (EB-FS-YB-160)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- Carolina Shoe Steel Toe Shoes