Zoro Homepage

Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037025


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037025
UPC #
726363510634
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Wide Toe Cap
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Liner Material
Mesh
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Ninety Degree Heel
No
Midsole Material
EVA
Insole System
Removable AG7
Metatarsal Guard
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Static Dissipative
No
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Shank Material
Non-Metallic
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
300 Degrees F
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.