Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, Light Brown, 7, CA5679

  • Mfr # CA5679

  • Zoro # G609956231


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Light Brown
Style Number
CA5679
Waterproof
Yes
Metal Chip Resisting Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5679
Zoro #
G609956231
UPC #
726363742233
Country of Origin
China

Dimensions

Size
7
Overall Height
6 in
Width
W
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Gender
Women's
Color
Light Brown
Style Number
CA5679
Waterproof
Yes
Metal Chip Resisting Sole
No
Liner Material
Mesh
Wide Toe Cap
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Material
EVA
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Maximum Heat Rating
Not Rated
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Conductive
No
Toe Shape
Round
Oil Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Shank Material
Composite
Completely Non Metallic
No
Metatarsal Guard
No
Outsole Material
Rubber
Construction
Cemented
Upper Material
Leather
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.