Shop CAROLINES TREASURES
See all product information
Create Account
APH6028LITERK Angels Around the Tree Wine Bottle Can cooler Hugger
- Mfr # APH6028LITERK
- Zoro # G203723864
product price:Â
$
34.99
/ea
Key Features
Weight
0.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APH6028LITERK
- Zoro #
- G203723864
- UPC #
- 638508152695
- Country of Origin
- China
Details
- Weight
- 0.5 lbs
- Item
- Wine Bottle
Description
Angels around the Tree Wine Bottle Coozy Hugger APH6028LITERK - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Fits 750 ml wine or other beverage bottles
- Fits 24 oz cans or pint bottles
- Great collapsable coozy for large cans of beer,Energy drinks or large Iced tea beverages
- Great to keep track of your beverage and add a bit of flair to a gathering
- Dimension: 7 x 0.25 x 5.5 in.
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.