Shop CAROLINES TREASURES
See all product information
Create Account
BB1480JMAT Yorkie Puppy Spoiled Dog Lives Here Indoor & Outdoor Mat, 24 x 36 in.
- Mfr # BB1480JMAT
- Zoro # G803699699
product price:Â
$
61.15
/ea
Key Features
Color
Black
Size
36 x 0.15 x 24 in
Surface Design
Yorkie Puppy Spoiled Dog Lives Here
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB1480JMAT
- Zoro #
- G803699699
- UPC #
- 638508002099
- Country of Origin
- China
- Color
- Black
- Surface Design
- Yorkie Puppy Spoiled Dog Lives Here
Dimensions
- Size
- 36 x 0.15 x 24 in
Description
Features
- Indoor/Outdoor Action Back Felt Floor Mat.
- Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Yorkie Puppy Spoiled Dog Lives Here
- Artist - Denny Knight
- Dimension - 36 L x 0.15 W x 24 H in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.