BB2810SN Dog House Collection Chocolate Labrador Sticky Note Holder

  • Mfr # BB2810SN
  • Zoro # G803932611
product price: 
$
39.49
/ea

Key Features

Paper Weight
0.25 lbs
Sheet Size
5.25 in x 0.35 x 3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB2810SN
Zoro #
G803932611
UPC #
638508458001
Country of Origin
China

Dimensions

Sheet Size
5.25 in x 0.35 x 3.5 in

Details

Item
Sticky Notes
Paper Weight
0.25 lbs

Description

Take note! The perfect gift for anyone! This Sticky Note Holder is something special. Artwork is added to the top of the Postit note holder and a small pad ofsticky notes are included at the bottom. The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board. Perfect gift for everyone in your office at work, all of your facebook friends, your dog groomer, hairdresser or even anyone who might have trouble remembering all the import things in life. Make a grocery list or leave a note for your husband or wife. The bottom board is rigid and you can even add a business card size magnet to the back of the board to magnetize the holder.

Features
  • Dog House Collection Chocolate Labrador Sticky Note Holder
Specifications
  • Dimension: 5.25" H x 0.35" W x 3.5" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews