Shop CAROLINES TREASURES
See all product information
Create Account
BB5125JMAT Day of the Dead Skull Flowers Indoor or Outdoor Mat; 24 x 36 in.
- Mfr # BB5125JMAT
- Zoro # G903697519
product price:Â
$
47.99
/ea
Key Features
Size
24 x 0.25 in x 36 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB5125JMAT
- Zoro #
- G903697519
- UPC #
- 638508617422
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 24 x 0.25 in x 36 in
Description
Features
- Day of the Dead Skull Flowers Indoor or Outdoor Mat
- Indoor and Outdoor Floor Mat Action Back Felt Floor Mat
- Carpet and Rug that is Made and Printed in the USA
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with high pressure from your garden hose or with a powerwasher
- Use cleaner that does not produce suds
- Dimension: 24" H x 0.25" W x 36" L
- Weight: 3.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.