Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures 6029JMAT 24 x 36 in. Cats Pals Friends Buds Indoor Or Outdoor Mat
- Mfr # 6029JMAT
- Zoro # G103699337
product price:Â
$
47.89
/ea
Key Features
Surface Design
Cats Pals Friends Buds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6029JMAT
- Zoro #
- G103699337
- UPC #
- 705332195263
- Country of Origin
- China
- Surface Design
- Cats Pals Friends Buds
Dimensions
- Size
- 36 x 0.25 x 24 in
Description
Features
- Indoor / Outdoor mat
- Design - Cats Pals Friends Buds
- Permanently dyed and fade resistant.
- Great for the front door or the back door.
- Use this mat inside or outside.
- Use a garden hose or power washer to chase the dirt off of the mat.
- Do not scrub with a brush.
- Use the Vacuum on floor setting.
- Clean stain with a cleaner that does not produce suds.
- Dimension - 36 x 0.25 x 24 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.