This item is Discontinued.

Carolines Treasures Carolines Treasures 7332PW1216 Saint Bernard Whisperear Fabric Decorative Pillow 7332PW1216

Carolines Treasures 7332PW1216 Saint Bernard Whisperear Fabric Decorative Pillow (Discontinued)

  • Mfr # 7332PW1216
  • Zoro # G303723788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7332PW1216
Zoro #
G303723788
UPC #
638508057075
Country of Origin
China

Description

Features
  • Indoor or Outdoor Pillow from heavyweight canvas material.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • Fade Resistant.
  • Machine washable
  • Design - Saint Bernard Whisperear
  • Dimension - 12 L x 3 W x 16 H in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.