This item is Discontinued.

Carolines Treasures Carolines Treasures 8968DS812 Hummingbird Combat Wall or Door Hanging Prints 8968DS812

Carolines Treasures 8968DS812 Hummingbird Combat Wall or Door Hanging Prints (Discontinued)

  • Mfr # 8968DS812
  • Zoro # G903761821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8968DS812
Zoro #
G903761821
UPC #
638508224552
Country of Origin
China

Description

Indoor or Outdoor Aluminum artwork prints will add a special touch to your kitchen, bath, front door, outdoor patio or any special place. 8 inches by 12 inches and full of color. This item will take direct sun for a while before it starts to fade. Rust and Fade resistant. Aluminum Print with Hanging Rope. Rounded Corners.

Features
  • Hummingbird Combat Wall or Door Hanging Prints
Specifications
  • Dimensions: 8" H x 0.02" W x 12" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.