This item is Discontinued.

Carolines Treasures Carolines Treasures 8976LCB Abstract in Orange & Greens Glass Cutting Board; Large 8976LCB

Carolines Treasures 8976LCB Abstract in Orange & Greens Glass Cutting Board; Large (Discontinued)

  • Mfr # 8976LCB
  • Zoro # G703699829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8976LCB
Zoro #
G703699829
UPC #
638508225627
Country of Origin
China

Description

Large Tempered Glass Cutting Board is heat resistant and hand wash only This chopping board is bright and colorful. Made of tempered glass, these unique cutting boards feature artwork from some of your favorite artists prints. 15 inches high and 12 inches long, they will beautify and protect your counter top. Heat resistant, non skid feet, and virtually unbreakable.

Features
  • Abstract in Orange & Greens Glass Cutting Board
Specifications
  • Dimensions: 11.25" H x 0.15" W x 15.375" L
  • Weight: 4 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.