This item is Discontinued.

Carolines Treasures Carolines Treasures APH0249CHF Elephant Ballerina Flag Canvas House Size APH0249CHF

Carolines Treasures APH0249CHF Elephant Ballerina Flag Canvas House Size (Discontinued)

  • Mfr # APH0249CHF
  • Zoro # G503707656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APH0249CHF
Zoro #
G503707656
UPC #
638508228567
Country of Origin
China

Description

Features
  • Elephant Ballerina Flag Canvas House Size
  • Full size house flag is made from a 100 polyester heavy weight canvas material
  • Not your typical house flag that you might find from a mass merchant
  • This flag is fade resistant and weather proof
Specifications
  • Dimension: 28" H x 0.1" W x 40" L
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.