This item is Discontinued.

Carolines Treasures Carolines Treasures APH5528MP Easter Bunny & Eggs Mouse Pad; Hot Pad or Trivet APH5528MP

Carolines Treasures APH5528MP Easter Bunny & Eggs Mouse Pad; Hot Pad or Trivet (Discontinued)

  • Mfr # APH5528MP
  • Zoro # G403911870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APH5528MP
Zoro #
G403911870
UPC #
638508153418
Country of Origin
China

Description

Easter Bunny and Eggs Mouse Pad, Hot Pad or Trivet APH5528MP

Features
  • Mouse Pad, hot pad or trivet Long lasting polyester surface provides optimal tracking
  • Sure-grip rubber back
  • Permanently dyed designs, 7 3/4 inches x 9 1/4 inches
  • Heat Resistant up to 400 degrees
  • Let something from the oven rest on the stove before placing it on the mouse pad as it will scorch the fabric on the top of the pad
  • Use as a large coaster for multiple drinks or a pitcher
Specifications
  • Dimension: 8 x 0.25 x 9.5 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.