
Carolines Treasures ASA2016GF Reindeers & Squirrel Flag Garden Size (Discontinued)
- Mfr # ASA2016GF
- Zoro # G303706804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASA2016GF
Zoro #
G303706804
UPC #
638508085337
Country of Origin
China
Description
Features
- The Garden size flag is made from a 100% polyester material.
- Two pieces of material have been sewn together to form a double sided flag.
- This allows the text and image to be seen the same from both sides.
- This flag is fade resistant and weather proof.
- Design - Reindeers & Squirrel Flag
- Artist - Sarah Adams
- Dimension - 11 L x 0.01 W x 15 H in.
- Item Weight - 0.19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.