This item is Discontinued.

Carolines Treasures Carolines Treasures BB1003-BL-OR-CC Horse Burlap and Orange Can or Bottle  Hugger BB1003-BL-OR-CC

Carolines Treasures BB1003-BL-OR-CC Horse Burlap and Orange Can or Bottle Hugger (Discontinued)

  • Mfr # BB1003-BL-OR-CC
  • Zoro # G303860599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1003-BL-OR-CC
Zoro #
G303860599
UPC #
615872535576
Country of Origin
China

Description

Features
  • Can Cooler - this collapsible Cooler fits 12 oz. beverage.
  • Cans or bottles.
  • Permanently dyed and fade resistant.
  • Will not crack or peel.
  • Great to show off your breed.
  • Match with one of the insulated coolers for a nice gift pack.
  • Design - Pink Stripes.
  • Monogram - Letter K Initial.
  • Dimension - 3 L X 5 H X 0.15 W in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.