This item is Discontinued.

Carolines Treasures Carolines Treasures BB1154PW1414 Checkerboard Blue Cocker Spaniel Fabric Decorative Pillow; 14 x 14 In. BB1154PW1414

Carolines Treasures BB1154PW1414 Checkerboard Blue Cocker Spaniel Fabric Decorative Pillow; 14 x 14 In. (Discontinued)

  • Mfr # BB1154PW1414
  • Zoro # G303723924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1154PW1414
Zoro #
G303723924
UPC #
615872896196
Country of Origin
China

Description

Features
  • This is Indoor or Outdoor Fabric pillow Sham with pillow form.
  • Material - 100% Polyester
  • This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Design - Checkerboard Blue Cocker Spaniel
  • Dimension - 14 x 3 x 14 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.