This item is Discontinued.

Carolines Treasures Carolines Treasures BB1981CHF Bernese Mountain Dog St. Patricks Day Canvas House Flag BB1981CHF

Carolines Treasures BB1981CHF Bernese Mountain Dog St. Patricks Day Canvas House Flag (Discontinued)

  • Mfr # BB1981CHF
  • Zoro # G603707280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1981CHF
Zoro #
G603707280
UPC #
638508192783
Country of Origin
China

Description

Features
  • The Garden size flag is made from 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • Made in the USA
  • Bernese Mountain Dog St. Patrick's Day Canvas House Flag
Specifications
  • Dimensions: 28" H x 0.1" W x 40" L
  • Weight: 0.55 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.