This item is Discontinued.

Carolines Treasures Carolines Treasures BB2071CHF Boston Terrier Summer Beach Canvas House Flag BB2071CHF

Carolines Treasures BB2071CHF Boston Terrier Summer Beach Canvas House Flag (Discontinued)

  • Mfr # BB2071CHF
  • Zoro # G303707450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB2071CHF
Zoro #
G303707450
UPC #
638508193681
Country of Origin
China

Description

Features
  • The Garden size flag is made from 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • Made in the USA
  • Boston Terrier Summer Beach Canvas House Flag
Specifications
  • Dimensions: 28" H x 0.1" W x 40" L
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.