This item is Discontinued.

Carolines Treasures Carolines Treasures BB2072LCB Yorkie Yorkshire Terrier Summer Beach Glass Cutting Board; Large BB2072LCB

Carolines Treasures BB2072LCB Yorkie Yorkshire Terrier Summer Beach Glass Cutting Board; Large (Discontinued)

  • Mfr # BB2072LCB
  • Zoro # G303699755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB2072LCB
Zoro #
G303699755
UPC #
638508196798
Country of Origin
China

Description

Carolines Treasure Large Tempered Glass Cutting Board is heat resistant and hand wash only This chopping board is bright and colorful. Made of tempered glass, these unique cutting boards feature artwork from some of your favorite artists prints. 15 inches high and 12 inches long, they will beautify and protect your counter top. Heat resistant, non skid feet, and virtually unbreakable.

Features
  • Yorkie Yorkshire Terrier Summer Beach Glass Cutting Board
Specifications
  • Dimensions: 11.25" H x 0.15" W x 15.375" L
  • Weight: 4 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.