Carolines Treasures BB2961MAT Chinese Crested Merry Christmas Tree Indoor or Outdoor Mat 18x27

  • Mfr # BB2961MAT
  • Zoro # G603697185
product price: 
$
44.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BB2961MAT
Zoro #
G603697185
UPC #
638508472205
Country of Origin
China

Description

Indoor & Outdoor Floor MatAction Back Felt Floor Mat, Carpet, Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.

Features
  • Chinese Crested Merry Christmas Tree Indoor or Outdoor Mat 18x27
Specifications
  • Dimension: 18" H x 0.25" W x 27" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews