Shop TRAFFIC KONTROL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Traffic Safety Cone - 10 Lbs - Lime - 6in+4in Hi Intensity Reflective Collars - 30PK
- Mfr # TKTC-36-10-LM-2C-30
- Zoro # G922944960
product price:Â
$
2,025.99
/pk of 30, $67.53/ea
Key Features
Color
Lime
Material
PVC
Standards
ASTM D4956-07 & MUTCD
Height
36 in
Base Weight
10LBS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKTC-36-10-LM-2C-30
- Zoro #
- G922944960
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Height
- 36 in
Details
- Item
- 36" Traffic Safety Cone - Bulk Pallet
- Color
- Lime
- Material
- PVC
- Standards
- ASTM D4956-07 & MUTCD
- Base Weight
- 10LBS
Description
Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation. For night-time use and compliance with regulations, Traffic Kontrol Traffic Cones are equipped with reflective collar. To meet the requirements for approved use on public roads at night, these cones are fitted with 6in + 4in reflective collars. These traffic cones adhere to industry safety standards, including MUTCD (Manual on Uniform Traffic Control Devices) and ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15 Degrees C to 55 Degrees C (5 Degrees F to 131 Degrees F), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. The premium PVC construction, combined with reflective collars, offers high visibility and effective traffic management, marking hazardous areas and creating safe traffic lanes. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.