Carolines Treasures BB2984PILLOWCASE Rottweiler Merry Christmas Tree Fabric Standard Pillowcase

  • Mfr # BB2984PILLOWCASE

  • Zoro # G103722547


product price:  $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2984PILLOWCASE
Zoro #
G103722547
UPC #
638508478436
Country of Origin
China

Description

Standard White on back with artwork on the front of the pillowcase. Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality.

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Wash cold and dry medium
  • No ironing required
  • Rottweiler Merry Christmas Tree Fabric Standard Pillowcase
Specifications
  • Material: Moisture wicking
  • Dimension: 20.5" H x 0.25" W x 30" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.