Carolines Treasures SB3059PILLOWCASE Welcome Mat With Horses Moisture Wicking Fabric Standard Pillowcase
- Mfr # SB3059PILLOWCASE
- Zoro # G003870416
product price:Â
$
39.15
/ea
Key Features
Color
White
Design
Welcome Mat with Horses
Fill Weight
0.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB3059PILLOWCASE
- Zoro #
- G003870416
- UPC #
- 615872815159
- Country of Origin
- China
- Color
- White
- Design
- Welcome Mat with Horses
- Fill Weight
- 0.25 lbs
Description
Features
- Standard White on back with artwork on the front of the pillowcase
- Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
- Wash cold and dry medium.
- No ironing required.
- Design - Welcome Mat with Horses
- Moisture wicking Fabric standard pillowcase
- Dimension - 30 x 0.15 x 20.5 in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.