This item is Discontinued.

Carolines Treasures Carolines Treasures BB6090PW1216 Easter Eggs Bedlington Terrier Blue Canvas Fabric Decorative Pillow BB6090PW1216

Carolines Treasures BB6090PW1216 Easter Eggs Bedlington Terrier Blue Canvas Fabric Decorative Pillow (Discontinued)

  • Mfr # BB6090PW1216
  • Zoro # G603722771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6090PW1216
Zoro #
G603722771
UPC #
638508783721
Country of Origin
China

Description

Easter Eggs Bedlington Terrier Blue Canvas Fabric Decorative Pillow

Approximately 12 inches by 16 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new canvas type material and can be used indoors or outdoors. This is a coated canvas with a heavy hand. Mildew resistant, stain resistant, fade resistant and Machine washable. Made in the USA! These are all handmade and may vary slightly in size.

Specifications
  • Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.