Carolines Treasures BB8560MAT Raccoon Welcome Indoor or Outdoor Mat - 18 x 27 in.
- Mfr # BB8560MAT
- Zoro # G303697683
product price:Â
$
39.29
/ea
Key Features
Mat Type
Indoor/Outdoor
Surface Design
Raccoon
Size
18 x 27 in
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB8560MAT
- Zoro #
- G303697683
- UPC #
- 652259002672
- Country of Origin
- China
Dimensions
- Size
- 18 x 27 in
Details
- Mat Type
- Indoor/Outdoor
- Surface Design
- Raccoon
- Color
- Multicolor
Description
A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with soap & water.
Features- Type - Indoor or Outdoor Mat.
- Color - Multi-Colored.
- Imprint - Welcome.
- Design - Raccoon.
- Size - 18 x 27 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.