This item is Discontinued.

Carolines Treasures Carolines Treasures BDBA0116PW1216 Deer by Daphne Baxter Fabric Decorative Pillow BDBA0116PW1216

Carolines Treasures BDBA0116PW1216 Deer by Daphne Baxter Fabric Decorative Pillow (Discontinued)

  • Mfr # BDBA0116PW1216
  • Zoro # G903723942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDBA0116PW1216
Zoro #
G903723942
UPC #
638508181459
Country of Origin
China

Description

Deer by Daphne Baxter Fabric Decorative Pillow BDBA0116PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.