This item is Discontinued.

Carolines Treasures Carolines Treasures BDBA0415GF Red Cardinal by Daphne Baxter Flag Garden Size BDBA0415GF

Carolines Treasures BDBA0415GF Red Cardinal by Daphne Baxter Flag Garden Size (Discontinued)

  • Mfr # BDBA0415GF
  • Zoro # G703707401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDBA0415GF
Zoro #
G703707401
UPC #
638508186904
Country of Origin
China

Description

Red Cardinal by Daphne Baxter Flag Garden Size BDBA0415GF

Features
  • The garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • The flag measures approximately 11 inches x 15 inches
Specifications
  • Dimension: 15 x 0.01 x 11 in.
  • Weight: 0.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.