This item is Discontinued.

Carolines Treasures Carolines Treasures CDCO0035CHF Cat & Peacock Feathers Flag Canvas House Size CDCO0035CHF

Carolines Treasures CDCO0035CHF Cat & Peacock Feathers Flag Canvas House Size (Discontinued)

  • Mfr # CDCO0035CHF
  • Zoro # G603707839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDCO0035CHF
Zoro #
G603707839
UPC #
638508165046
Country of Origin
China

Description

Cat and Peacock Feathers Flag Canvas House Size CDCO0035CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.