
Carolines Treasures CJ1021-SPW1414 Monogram - Initial S Houndstooth Decorative Fabric Pillow - 14 x 14 in. (Discontinued)
- Mfr # CJ1021-SPW1414
- Zoro # G503722536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CJ1021-SPW1414
Zoro #
G503722536
UPC #
705332247634
Country of Origin
China
Description
Features
- This pillow is made from our new heavy weight canvas type fabric can be used Indoor or outdoor.
- It Has the feel of Sunbrella fabric.
- 100% Polyester Fabric pillow Sham with pillow form.
- Fade resistant, stain resistant and Machine washable.
- Design - Monogram - Initial S Houndstooth.
- Dimension - 14 x 2 x 14 in.
- Item Weight - 0.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.