This item is Discontinued.

Carolines Treasures Carolines Treasures CJ1024-PPW1414 Monogram Initial P Zebra Red Decorative Fabric Pillow CJ1024-PPW1414

Carolines Treasures CJ1024-PPW1414 Monogram Initial P Zebra Red Decorative Fabric Pillow (Discontinued)

  • Mfr # CJ1024-PPW1414
  • Zoro # G403722049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ1024-PPW1414
Zoro #
G403722049
UPC #
705332248341
Country of Origin
China

Description

Features
  • Type - Decorative Fabric Pillow.
  • Design - Monogram Initial P Zebra Red.
  • Indoor or Outdoor pillow made of a heavy weight canvas.
  • Has the feel of Sunbrella fabric.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type fabric used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Dimension - 14 x 2 x 14 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.