This item is Discontinued.

Carolines Treasures Carolines Treasures CJ2015-HBR Letter H Circle Circle Teal Initial Alphabet Retractable Badge Reel CJ2015-HBR

Carolines Treasures CJ2015-HBR Letter H Circle Circle Teal Initial Alphabet Retractable Badge Reel (Discontinued)

  • Mfr # CJ2015-HBR
  • Zoro # G203987389
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
CJ2015-HBR
Zoro #
G203987389
UPC #
638508553256
Country of Origin
China

Description

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Letter H Circle Circle Teal Initial Alphabet Retractable Badge Reel
  • Round retractable reel with belt clip on the back
  • Use for school or work ID or badge
  • Retractable chord allows you to swipe your badge or ID without removing
  • Artwork Printed on aluminum and covered with a doming finish
Specifications
  • Color: Teal
  • Dimension: 5" H x 1" W x 2" L
  • Weight: 0.15 lbs