This item is Discontinued.

Carolines Treasures Carolines Treasures CK2180KTWL Dachshund in the Kitchen Kitchen Towel CK2180KTWL

Carolines Treasures CK2180KTWL Dachshund in the Kitchen Kitchen Towel (Discontinued)

  • Mfr # CK2180KTWL
  • Zoro # G303760196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK2180KTWL
Zoro #
G303760196
UPC #
652259313716
Country of Origin
China

Description

Dachshund in the Kitchen Kitchen Towel

Plush velour kitchen towel is so soft, so plush, so smooth your senses will be overwhelmed. Sheared microfiber polyester face, reverses to 100% cotton terry loops. 15 inches x 25 inches. 2.3 lbs. per dozen. Edges are finished with binding. Machine washable and dry on low heat. Fade resistant and stain resistant. Top fabric gets even softer much fluffier after the first wash. No Ironing needed.

Specifications
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.