This item is Discontinued.

Carolines Treasures Carolines Treasures CK3402PW1216 Fox Terrier Canvas Fabric Decorative Pillow CK3402PW1216

Carolines Treasures CK3402PW1216 Fox Terrier Canvas Fabric Decorative Pillow (Discontinued)

  • Mfr # CK3402PW1216
  • Zoro # G703722091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK3402PW1216
Zoro #
G703722091
UPC #
194030034477
Country of Origin
China

Description

Fox Terrier Canvas Fabric Decorative Pillow

Approximately 12 inches by 16 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new canvas type material and can be used indoors or outdoors. This is a coated canvas with a heavy hand. Mildew resistant, stain resistant, fade resistant and Machine washable. Made in the USA! These are all handmade and may vary slightly in size.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.