Shop CAROLINES TREASURES

Carolines Treasures CK4129CDL 10 oz Chihuahua No.2 Pink Flowers Decorative Soy Candle

  • Mfr # CK4129CDL

  • Zoro # G303688773


product price:  $48.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK4129CDL
Zoro #
G303688773
UPC #
194030335543
Country of Origin
China

Description

Chihuahua No.2 Pink Flowers Decorative Soy Candle

Are you tired of boring candles. This is a perfect solution. A 10 oz soy candle in a beautifully decorated container. This container features artwork from our artists and can be reused once the candle is burned. The candle inside is a large 10 oz hand poured candle that is made from 100% Soy Way which provides a clean burning candle. This is an all white wax that does not contain chemical based dyes. Our frangrance oils paired with our soy wax produces a strong scent. Always burn within sight and keep the candle away from flammable objects, pets and children. Trim wick to 0.25" before lighting. Make sure that your candle is on a level surface when burning. Do not burn the candle for more than four hours as a time. Stop use when only 0.25" of wax remains.

Specifications
  • Design: Chihuahua No.2 Pink Flowers
  • Capacity: 10 oz
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.