This item is Discontinued.

Carolines Treasures Carolines Treasures PPP3003CNL 6 x 4 in. Airedale Terrier Poppies Ceramic Night Light PPP3003CNL

Carolines Treasures PPP3003CNL 6 x 4 in. Airedale Terrier Poppies Ceramic Night Light (Discontinued)

  • Mfr # PPP3003CNL
  • Zoro # G604120163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPP3003CNL
Zoro #
G604120163
UPC #
194030371770
Country of Origin
China

Description

Airedale Terrier Poppies Ceramic Night Light

Artwork Ceramic Night Light is perfect for any room in the house. The front of the night light is six inches high by 4 inches wide. Two included screws hold the tile into a holder. A bulb is included and the holder measures 3 inches deep. UL approved.

Specifications
  • Design: Airedale Terrier Poppies
  • Size: 6 x 4 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.