Carolines Treasures PRS4041TH68 6 x 2 x 9 in. Pelicans Leash or Key Holder

  • Mfr # PRS4041TH68

  • Zoro # G503897746


product price:  $42.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRS4041TH68
Zoro #
G503897746
UPC #
194030388570
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Pelicans Leash or Key Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
  • A hanger is attached to the metal plate and is about 1.5 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Design: Pelicans
  • Dimension: 6" x 2" x 9"
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.