This item is Discontinued.

Carolines Treasures Carolines Treasures SB3003CHF 28 x 40 in. Cupcake Flag Canvas House Size SB3003CHF

Carolines Treasures SB3003CHF 28 x 40 in. Cupcake Flag Canvas House Size (Discontinued)

  • Mfr # SB3003CHF
  • Zoro # G203707277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3003CHF
Zoro #
G203707277
UPC #
705332090919
Country of Origin
China

Description

Features
  • Design - Cupcake.
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • These flags are only sold online and in specialty boutiques.
  • This flag is much heavier than most flags currently being sold by other manufacturers.
  • This flag is fade resistant and weather proof.
  • Each Flag contains a tab sewn into the sleeve for it to attach to the top of the decorative flag pole. This flag is a decorative flag that is referred to as a sleeve pole flag. Our heavier weight allows the flag to hang heavier on the pole and stand up to constant wind. Two needle hem surrounds the flag to help stop fraying.
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.