This item is Discontinued.

Carolines Treasures Carolines Treasures SB3028PW1414 14 x 14 in. Shells Fabric Decorative Pillow SB3028PW1414

Carolines Treasures SB3028PW1414 14 x 14 in. Shells Fabric Decorative Pillow (Discontinued)

  • Mfr # SB3028PW1414
  • Zoro # G403723329
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3028PW1414
Zoro #
G403723329
UPC #
615872538805
Country of Origin
China

Description

Features
  • Indoor or Outdoor pillow made of a heavy weight canvas. Has the feel of Sunbrella fabric.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Design - Shells
  • Dimension - 14 x 3 x 14 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.