Shop CAROLINES TREASURES

Carolines Treasures SC9129MAT 18 x 27 in. Saint Bernard Indoor & Outdoor Doormat

  • Mfr # SC9129MAT

  • Zoro # G903697151


product price:  $50.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC9129MAT
Zoro #
G903697151
UPC #
705332177573
Country of Origin
China

Description

A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out only under a covered space.

Features
  • Product Type - Indoor or Outdoor Doormat
  • Durable and fade resistant
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
  • Wash with soap & water
  • Design - Saint Bernard
  • Dimension - 27 x 0.01 x 18 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.