Filter Sock, Sorb 44, Green

  • Mfr # 9455
  • Zoro # G7619534
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE, Woven Geotextile
Color
Green
Removes
Oil and other hydrocarbons
Standards
TMDL
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9455
Zoro #
G7619534
UPC #
808416001990
Country of Origin
United States

Dimensions

Length
10 ft
Width
7 in
Height
4 in
Diameter
4 in
Size
7 in W x 4 in H x 9 ft L

Details

Item
Filter Sock
Material
HDPE, Woven Geotextile
Color
Green
Removes
Oil and other hydrocarbons
Standards
TMDL
UV Resistant
Yes
Flow Capacity
195 gpm
For Use With
Storm Drains, Downspouts, Gullies, Ditches
Filtration Capacity
Oil Capacity: 5.33 gal
Substances Filtered
Oil, Hydrocarbons
Composition
Sorb 44 Filler with Polymer Outer Mesh
Outer Mesh Material
Polymer
Series
Ultra-Filter Sock
Product Type
Filter Sock
Outside Skin Material
Polymer
Recycled Content (%)
No Recycled Content
Filler Material
Sorb 44
Sock/Boom Profile
Flat
Weight
15 lb.
Frame Style
Frameless
Reusable
No
Installation Method
Above Drain
Filter Material
Sorb 44
Shell Material
HDPE, Woven Geotextile
Wire Color
Green

Description

Filter Sock, Removes Oil and other hydrocarbons, Length 10 ft, Width 7 in, Height 4 in, For Use With Storm Drains, Downspouts, Gullies, Ditches, Oil Capacity Not Applicable, Material HDPE, Woven Geotextile

Ratings & reviews