This item is Discontinued.

Carolines Treasures Carolines Treasures SC9171CHF Boston Terrier Candy Corn Halloween Portrait Flag Canvas House Size SC9171CHF

Carolines Treasures SC9171CHF Boston Terrier Candy Corn Halloween Portrait Flag Canvas House Size (Discontinued)

  • Mfr # SC9171CHF
  • Zoro # G203707475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC9171CHF
Zoro #
G203707475
UPC #
705332091152
Country of Origin
China

Description

Features
  • Boston Terrier Candy Corn Halloween Portrait Flag Canvas House Size
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • This flag is fade resistant and weather proof.
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.