This item is Discontinued.

Carolines Treasures Carolines Treasures SC9445CHF 28 x 40 in. Yorkie Easter Eggtravaganza House Size Canvas Flag SC9445CHF

Carolines Treasures SC9445CHF 28 x 40 in. Yorkie Easter Eggtravaganza House Size Canvas Flag (Discontinued)

  • Mfr # SC9445CHF
  • Zoro # G603707563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC9445CHF
Zoro #
G603707563
UPC #
617375989511
Country of Origin
China

Description

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • This flag is fade resistant and weather proof.
  • Design - Yorkie
  • Pattern - Easter Eggtravaganza
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.