This item is Discontinued.

Carolines Treasures Carolines Treasures SS4114CNL Maltese in Summer Flowers Ceramic Night Light SS4114CNL

Carolines Treasures SS4114CNL Maltese in Summer Flowers Ceramic Night Light (Discontinued)

  • Mfr # SS4114CNL
  • Zoro # G004120473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS4114CNL
Zoro #
G004120473
UPC #
652259093786
Country of Origin
China

Description

Maltese in Summer Flowers Ceramic Night Light

Artwork Ceramic Night Light is perfect for any room in the house. The front of the night light is six inches high by 4 inches wide. Two included screws hold the tile into a holder. A bulb is included and the holder measures 3 inches deep, UL approved.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.