This item is Discontinued.

Carolines Treasures Carolines Treasures SS4129LCB Bull Terrier Glass Cutting Board - Large SS4129LCB

Carolines Treasures SS4129LCB Bull Terrier Glass Cutting Board - Large (Discontinued)

  • Mfr # SS4129LCB
  • Zoro # G203699732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS4129LCB
Zoro #
G203699732
UPC #
705332118378
Country of Origin
China

Description

Made of tempered glass, these unique cutting boards are some of your favorite artists prints. 15 in. high and 12 in. long, they will beautify and protect your counter top. Heat resistant, non skid feet, and virtually unbreakable!

Features
  • Design - Bull Terrier
  • Material - Glass
  • Size - Large
  • Dimension - 12 x 0.15 x 15 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.